Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WESCO

Standard Platform Lift, 1000 lb., Platform Width 24", Platform Length 24", Lifting Height Max. 80"

  • Item# 1FC44
  • Mfr. Model# 261024
  • Catalog Page# N/A
  • UNSPSC# 24101604
Standard Platform Lift, 1000 lb., Platform Width 24", Platform Length 24", Lifting Height Max. 80" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Standard Platform Lift
  • Load Capacity 1000 lb.
  • Lifting Height Max. 80"
  • Lifting Height Min. 5-3/4"
  • Platform Length 24"
  • Platform Width 24"
  • Base Legs Inside Dia. 15"
  • Base Legs Outside Dia. 21"
  • Overall Length 43-1/2"
  • Overall Width 32"
  • Overall Height 92"
  • Load Center 15"
  • Front Wheel Dia. 5"
  • Rear Wheel Dia. 4"
  • Includes LED Readout to Indicate Charging Status and Voltmeter that Indicates Available Battery Charge
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.