Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WESCO

Stacker, 1000 lb., Fork Width 3", Fork Length 30", Lifting Height Max. 56"

  • Item# 1XGE3
  • Mfr. Model# 261031-PD
  • Catalog Page# N/A
  • UNSPSC# 24101606
Stacker, 1000 lb., Fork Width 3", Fork Length 30", Lifting Height Max. 56" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Stacker
  • Load Capacity 1000 lb.
  • Lifting Height Max. 56"
  • Lifting Height Min. 1"
  • Fork Length 30"
  • Fork Width 3"
  • Base Legs Inside Dim. 25-1/2"
  • Base Legs Outside Dim. 32"
  • Overall Length 68"
  • Overall Width 32"
  • Overall Height 72"
  • Load Center 18"
  • Powered By Battery
  • Front Caster Dia. 4"
  • Rear Caster Dia. 4"
  • Front Wheel Dia. 5"
  • Rear Wheel Dia. 4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.