Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
WESCO

36"L x 24"W Fixed Steel Scissor Lift Cart, 6000 lb. Load Capacity

  • Item# 8NAK2
  • Mfr. Model# 261106
  • Catalog Page# N/A
  • UNSPSC# 24101617
36"L x 24"W Fixed Steel Scissor Lift Cart, 6000 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Scissor Lift Carts

Technical Specs

  • Item Scissor Lift Cart
  • Load Capacity 6000 lb.
  • Frame Material Steel
  • Platform Style Fixed
  • Platform Length 36"
  • Platform Width 24"
  • Lowered Height 37"
  • Raised Height 59"
  • Caster Dia. 6"
  • Powered By Battery
  • Caster Material Phenolic
  • Caster Type (2) Rigid, (2) Swivel
  • Includes Floor Lock and Remote Control
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms