Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WESCO

Pallet Jack, Steel, Polyurethane, 4400 lb.

  • Item# 9DPR1
  • Mfr. Model# 272152
  • Catalog Page# N/A
  • UNSPSC# 24101505
Pallet Jack,Steel,Polyurethane,4400 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Truck, Pallet, 4400 lbs
GRAINGER APPROVED
Truck, Pallet, 4400 lbs
Item# 5LA79
View Product

Technical Specs

  • Item Pallet Jack
  • Pallet Jack Style Standard
  • Load Capacity 4400 lb.
  • Fork Height Lowered 3"
  • Fork Height Raised 8"
  • Width Across Forks 27"
  • Width Between Forks 14"
  • Fork Length 48"
  • Fork Width 6-1/4"
  • Lifting Height Min. 3"
  • Lifting Height Max. 8"
  • Overall Length 63"
  • Overall Width 27"
  • Overall Height 48"
  • Roller Dia. 3"
  • Main Wheel Size 7"
  • Wheel Material Polyurethane
  • Roller Material Polyurethane
  • Bearings Ball
  • Pivot 200 Degrees
  • Load Center 24"
  • Handle Rubber Coated
  • Finish Natural
  • Color Silver
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms