Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WESCO

Pallet Jack, 2200 lb., 27 In. W, 3 In. Dia.

  • Item# 3JKR4
  • Mfr. Model# 272754
  • Catalog Page# N/A
  • UNSPSC# 24101505
Pallet Jack,2200 lb.,27 In. W,3 In. Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Pallet Jack
  • Pallet Jack Style Standard
  • Load Capacity 2200 lb.
  • Fork Height Lowered 3-5/8"
  • Fork Height Raised 31-1/2"
  • Width Across Forks 27"
  • Width Between Forks 14"
  • Fork Length 44-1/2"
  • Fork Width 6-1/2"
  • Lifting Height Min. 3-5/8"
  • Lifting Height Max. 31-1/2"
  • Overall Length 63"
  • Overall Width 21"
  • Overall Height 46-1/2"
  • Roller Dia. 3"
  • Main Wheel Size 6"
  • Wheel Material Polyurethane
  • Roller Material Polyurethane
  • Bearings Ball
  • Pivot 180 Degrees
  • Load Center 22"
  • Handle Rubber Coated
  • Finish Powder Coated
  • Color Yellow
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms