Skip Content

WG
WESCO

Mobile Manual Lift, Manual Push Die Handler Lift Table, 2000 lb. Load Capacity, Lifting Height Max.

  • Item # 4DYW1
  • My Part #
  • Mfr. Model # 499244
  • Catalog Page # N/A
  • UNSPSC # 24101604
Die Handler,2000 Lbs, 48 x 30 x 71 1/4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Lift Table Item Die Handler Lift Table
  • Load Capacity 2000 lb.
  • Lift Control Foot Pump
  • Lift Mechanism Hydraulic
  • Platform Length 48"
  • Platform Width 30"
  • Lift Table Platform Style Fixed
  • Frame Material Steel
  • Mobile/Stationary Mobile
  • Includes (2) Floor Locks
  • Lift Mobility Manual Lift, Manual Push
  • Lifting Height Max. 48"
  • Lifting Height Min. 30"
  • Number of Posts 4
  • Overall Height 71-1/4"
  • Overall Width 30"
  • Overall Length 48"
  • Caster Material Steel
  • Caster Wheel Dia. 5"
  • Caster Wheel Type (4) Swivel
How can we improve our Technical Specifications?

Compliance and Restrictions