Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
WESCO

Machine Roller, 8000lb, 10x4-3/8x5-1/2, Red

  • Item # 9WDJ0
  • Mfr. Model # 480002
  • Catalog Page # N/A
  • UNSPSC # 24101504
Machine Roller,8000lb,10x4-3/8x5-1/2,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Machine Roller
  • Load Capacity 8000 lb.
  • Overall Length 10"
  • Overall Width 5-1/2"
  • Overall Height 4-3/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.