Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WESCO

Machine Roller, 2000lb, 8x3-3/16x3-1/8, Red

  • Item# 9MEW2
  • Mfr. Model# 480001
  • Catalog Page# N/A
  • UNSPSC# 24101504
Machine Roller,2000lb,8x3-3/16x3-1/8,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Machine Roller
  • Load Capacity 2000 lb.
  • Overall Length 8"
  • Overall Width 3-1/8"
  • Overall Height 3-3/16"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.