Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WESCO

Hydraulic Stacker, 2000 lb., Fork Width 3", Fork Length 42", Lifting Height Max. 64"

  • Item# 8UVE7
  • Mfr. Model# 261047
  • Catalog Page# N/A
  • UNSPSC# 24101629
Hydraulic Stacker, 2000 lb., Fork Width 3", Fork Length 42", Lifting Height Max. 64" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hydraulic Stacker
  • Load Capacity 2000 lb.
  • Lifting Height Max. 64"
  • Lifting Height Min. 1"
  • Fork Length 42"
  • Fork Width 3"
  • Base Legs Inside Dim. 42"
  • Base Legs Outside Dim. 48"
  • Overall Length 68"
  • Overall Width 48-1/2"
  • Overall Height 83"
  • Load Center 24"
  • Powered By Battery
  • Caster Wheel Type (2) Rigid, (2) Swivel
  • Front Caster Dia. 3-1/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms