Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WESCO

Hydraulic Platform Lift, 1000 lb., Platform Width 32", Platform Length 30", Lifting Height Max. 60"

  • Item# 9CLY6
  • Mfr. Model# 260050
  • Catalog Page# N/A
  • UNSPSC# 24101604
Hydraulic Platform Lift, 1000 lb., Platform Width 32", Platform Length 30", Lifting Height Max. 60" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hydraulic Platform Lift
  • Load Capacity 1000 lb.
  • Lifting Height Max. 60"
  • Lifting Height Min. 5-3/4"
  • Platform Length 30"
  • Platform Width 32"
  • Base Legs Inside Dia. 25-1/2"
  • Base Legs Outside Dia. 32"
  • Overall Length 44-1/2"
  • Overall Width 33"
  • Overall Height 72"
  • Load Center 18"
  • Powered By Foot Pump
  • Frame Material Steel
  • Front Caster Dia. 5"
  • Rear Caster Dia. 4"
  • Caster Wheel Type (2) Swivel, (2) Rigid
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms