Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WESCO

Hydraulic Platform Lift, 500 lbs., Platform Width 3", Platform Length 19", Lifting Height Max. 54"

  • Item# 8P315
  • Mfr. Model# 260151
  • Catalog Page# N/A
  • UNSPSC# 24101604
Hydraulic Platform Lift, 500 lbs., Platform Width 3", Platform Length 19", Lifting Height Max. 54" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Hydraulic Platform Lift
  • Load Capacity 500 lbs.
  • Lifting Height Max. 54"
  • Lifting Height Min. 4-1/4""
  • Platform Length 19"
  • Platform Width 3"
  • Overall Height 70-1/2"
  • Lifting Height Forks Down 4-1/4"
  • Lifting Height Forks Up 54
  • Fork Length 19"
  • Fork Width 3"
  • Front Caster Dia. 18"
  • Rear Caster Dia. 5"
  • Front Wheel Dia. 5"
  • Rear Wheel Dia. 5"
  • Caster Wheel Type 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms