Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WESCO

Hydraulic Platform Lift, 1000 lb., Platform Width 32", Platform Length 30", Lifting Height Max. 68"

  • Item# 8E199
  • Mfr. Model# 260039
  • Catalog Page# N/A
  • UNSPSC# 24101604
Hydraulic Platform Lift, 1000 lb., Platform Width 32", Platform Length 30", Lifting Height Max. 68" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Platform Lifts

Technical Specs

  • Item Hydraulic Platform Lift
  • Load Capacity 1000 lb.
  • Lifting Height Max. 68"
  • Lifting Height Min. 5-1/4"
  • Platform Length 30"
  • Platform Width 32"
  • Base Legs Inside Dia. 25-1/2"
  • Base Legs Outside Dia. 32"
  • Overall Length 44"
  • Overall Width 32"
  • Overall Height 83"
  • Load Center 18"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms