Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WESCO

Folding Handle Platform Truck, 330 lb.

  • Item# 2XJZ5
  • Mfr. Model# 272112
  • Catalog Page# N/A
  • UNSPSC# 24101504
Folding Handle Platform Truck,330 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Folding Handle Platform Truck
  • Load Capacity 330 lb.
  • Handle Type Folding
  • Overall Height 35-1/2"
  • Overall Length 35-1/2"
  • Overall Width 24"
  • Caster Wheel Dia. 5"
  • Caster Configuration (2) Rigid, (2) Swivel
  • Caster Wheel Width 1"
  • Number of Caster Wheels 4
  • Deck Length 35-1/2"
  • Deck Width 24"
  • Deck Height 35-1/2"
  • Frame Material Aluminum
  • Color Gray
  • Handle Pocket Location Single End
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms