Skip Content

TP
WESCO

Electric Lift, Manual Push Platform Lift, 1000 lb. Load Capacity, Lifting Height Max. 60"

  • Item # 8CL64
  • My Part #
  • Mfr. Model # 261022
  • Catalog Page # N/A
  • UNSPSC # 24101604
Electric Lift, Manual Push Platform Lift, 1000 lb. Load Capacity, Lifting Height Max. 60" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,596.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 372.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Platform Lift
  • Load Capacity 1000 lb.
  • Lifting Height Max. 60"
  • Lifting Height Min. 5-3/4"
  • Platform Length 24"
  • Platform Width 24"
  • Base Legs Inside Dim. 15"
  • Base Legs Outside Dim. 21"
  • Overall Length 36"
  • Overall Width 25-1/2"
  • Overall Height 72"
  • Load Center 15"
  • Lift Base Style Fixed Straddle
  • Lift Control Push Button
  • Lift Mechanism Hydraulic
  • Lift Mobility Electric Lift, Manual Push
  • Invertible Forks No
  • Frame Material Steel
  • Front Caster Dia. 3-1/2"
  • Rear Caster Dia. 5"
  • Front Wheel Dia. 3-1/2"
  • Rear Wheel Dia. 5"
  • Caster Wheel Type (2) Swivel, (2) Rigid
  • Includes Wheel Lock
  • Manufacturers Warranty Length 1 yr.
  • Lift Voltage 12VDC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.