Skip Content
TP
WESCO

Electric Lift, Electric Push Platform Lift, 1000 lb. Load Capacity, Lifting Height Max. 68"

  • Item # 1XGE1
  • Mfr. Model # 261026-PD
  • Catalog Page # N/A
  • UNSPSC # 24101606
Electric Lift, Electric Push Platform Lift, 1000 lb. Load Capacity, Lifting Height Max. 68" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $7,015.20 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 680.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Platform Lift
  • Load Capacity 1000 lb.
  • Lifting Height Max. 68"
  • Lifting Height Min. 5-3/4"
  • Platform Length 30"
  • Platform Width 32"
  • Base Legs Inside Dim. 25-1/2"
  • Base Legs Outside Dim. 32"
  • Overall Length 64"
  • Overall Width 32"
  • Overall Height 80"
  • Load Center 18"
  • Lift Base Style Fixed Straddle
  • Lift Control Push Button
  • Lift Mechanism Hydraulic
  • Lift Mobility Electric Lift, Electric Push
  • Invertible Forks No
  • Fork Length 30"
  • Fork Width 32"
  • Frame Material Steel
  • Front Caster Dia. 5"
  • Rear Caster Dia. 5"
  • Front Wheel Dia. 5"
  • Rear Wheel Dia. 5"
  • Caster Wheel Type (2) Swivel, (2) Rigid
  • Manufacturers Warranty Length 1 Year
  • Lift Voltage 12VDC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.