Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
WESCO

Drum Truck/Dispenser, Dual, Load Capacity 1000 lb., Overall Height 58"

  • Item # 3PU28
  • Mfr. Model # 240083
  • Catalog Page # N/A
  • UNSPSC # 24101504
Drum Truck/Dispenser, Dual, Load Capacity 1000 lb.,  Overall Height 58" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Drum Truck/Dispenser
  • Load Capacity 1000 lb.
  • Drum Capacity 55 gal.
  • Overall Width 23-3/4"
  • Overall Height 58"
  • Material Steel
  • Color Orange
  • Finish Powder Coated
  • For Use With Steel, Poly or Fiber Drums
  • Wheel Material Mold On Rubber
  • Front Wheel Dia. 10"
  • Front Wheel Width 2-1/2"
  • Rear Wheel Dia. 6"
  • Rear Wheel Width 1-1/2''
  • Overall Depth 24-1/2"
  • Wheel Bearings Ball
  • Includes Kickstand
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms