Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WESCO

Desk Mover, 600 lb., 23 In. D, 32 In. W

  • Item# 4W485
  • Mfr. Model# 272156
  • Catalog Page# 1476
  • UNSPSC# 24101503
Desk Mover,600 lb.,23 In. D,32 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Wesco®
• 3" dia. rubber swivel casters
Position the platform under desk pedestals, depress revovable handle to raise desk, and engage safety latch.
Steel Tube Dollies
• Shipped assembled 3" dia. rubber swivel casters

View More

Technical Specs

  • Item Desk Mover
  • Load Capacity 600 lb.
  • Platform Depth 23"
  • Platform Width 32"
  • Raised Height 10-1/4"
  • Lowered Height 4-3/4"
  • Caster Type (4) Swivel
  • Caster Dia. 3"
  • Caster Material Hard Rubber
  • Overall Width 32"
  • Overall Depth 22"
  • Material Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.