Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
WESCO

Convertible Hand Truck, Continuous Loop, 600 lb., Overall Height 53"

  • Item# 3JJR6
  • Mfr. Model# 210138
  • Catalog Page# N/A
  • UNSPSC# 24101504
Convertible Hand Truck, Continuous Loop, 600 lb., Overall Height 53" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Convertible Hand Truck
  • Horizontal Load Cap. 1000 lb.
  • Overall Height 53"
  • Overall Width 22-1/2"
  • Overall Depth 19"
  • Noseplate Depth 8-1/8""
  • Noseplate Width 14-1/8"
  • Folded Height 53"
  • Platform Size 44-1/2 x 14"
  • Folded Width 22"
  • Folded Depth 19"
  • Wheel Type Semi-Pneumatic
  • Wheel Width 2-3/4"
  • Wheel Diameter 10"
  • Wheel Bearings Ball
  • Material Steel
  • Caster Dia. 3-1/2"
  • Caster Width 1-1/4"
  • Color Blue
  • Finish Powder Coated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms