Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

Box Truck, 600 lb., Red, 40x34x46 In.

  • Item# 8DUG1
  • Mfr. Model# 272526
  • Catalog Page# N/A
  • UNSPSC# 24101504
Box Truck,600 lb.,Red,40x34x46 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Box Trucks

Technical Specs

  • Item Box Truck
  • Load Capacity 600 lb.
  • Material Plastic
  • Overall Height 40"
  • Overall Width 34"
  • Overall Length 46"
  • Number of Caster Wheels 4
  • Caster Wheel Type (2) Rigid, (2) Swivel
  • Caster Wheel Material Polyurethane
  • Caster Wheel Dia. 5"
  • Color Red
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms