Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

Stair Climbing Appliance Truck, Dual Handle, 850 lb., Overall Width 24", Overall Height 66"

  • Item # 4FE67
  • Mfr. Model # 230051
  • Catalog Page # N/A
  • UNSPSC # 24101504
Stair Climbing Appliance Truck, Dual Handle, 850 lb., Overall Width 24", Overall Height 66" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

StairKing™ Battery-Powered Appliance Hand Trucks
• Shipped assembled 6" mold-on rubber roller bearing wheels Load cap.: 850 lb.
1/2-HP, 50A direct-drive motor has a precision gearbox. Sealed, maintenance-free, 12VDC battery. Constant, smooth rate of ascent and descent gives operator extra control. Ratchet belt-tightening assembly. Battery charger included.

View More

Technical Specs

  • Item Stair Climbing Appliance Truck
  • Load Capacity 850 lb.
  • Overall Height 66"
  • Overall Width 24"
  • Overall Depth 12"
  • Noseplate Depth 4"
  • Noseplate Width 24"
  • Powered By Manual
  • Wheel Type Mold On Rubber
  • Wheel Width 2"
  • Wheel Diameter 6"
  • Caster Type Polyurethane
  • Material Lightweight Alloy
  • Finish Gray Silicon Alkyd Paint
  • Color Silver
  • Includes Battery Charger,Ratchet Belt Tightener with Auto Rewind Tightens Load to Prevent Slipping,Nonmarking, Long Lasting Vinyl On All Contact Surfaces
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.