Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WESCO

Appliance Hand Truck, Dual Loop, 750 lb., Noseplate Width 24", Noseplate Depth 5"

  • Item# 3JJU4
  • Mfr. Model# 230011
  • Catalog Page# N/A
  • UNSPSC# 24101504
Appliance Hand Truck, Dual Loop, 750 lb., Noseplate Width 24", Noseplate Depth 5" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Appliance Hand Truck
  • Load Capacity 750 lb.
  • Wheel Type Mold-On Rubber
  • Material Steel
  • Noseplate Depth 5"
  • Noseplate Width 24"
  • Overall Height 59"
  • Overall Width 24"
  • Overall Depth 14-1/2"
  • Number of Wheels 2
  • Wheel Bearings Steel Ball
  • Wheel Diameter 8"
  • Wheel Width 1-5/8"
  • Finish Powder Coated
  • Color Maroon
  • Includes Cargo Belt and Ratched Tightener
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms