ST
WERTH SANITARY SUPPLY

Powerlift Bio-Based Cleaner, 1 qt, PK12

  • Item # 35YL21
  • My Part #
  • Mfr. Model # 1101206
  • Catalog Page # N/A
  • UNSPSC # 47131805
Powerlift Bio-Based Cleaner, 1 qt, PK12 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Cleaning Chemicals~Graffiti Remover


$152.00 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 28.52 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Cleaner Chemical Product Grouping Degreasers
  • Cleaner Container Type Bottle
  • Cleaner Form Liquid
  • Chemicals For Use On Hard Nonporous Surfaces
  • Cleaner Container Size 1 qt.
  • Chemical Series No Series
  • Primary Chemical None
  • Net Weight 32 oz.
  • Color Pink
  • Fragrance Unscented
  • Contains Alkyl Polyglucoside
  • Flash Point Greater Than 200 Degrees F
  • Recommended Dilution Ready to Use
  • VOC Content 0.029
  • Standards USDA BioPreferred Listed
  • Item Graffiti, Stain Remover
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Related Products