Navigation Menu New

Access My Account, Order History, Lists and more here.

35YL47 1100755 UNSPSC # 47131819

Oven and Grill Cleaner: Trigger Spray Bottle, 32 oz, Foam, Unscented, 12 PK

  • Item # 35YL47
  • Mfr. Model # 1100755
  • UNSPSC # 47131819
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Oven and Grill Cleaner: Trigger Spray Bottle, 32 oz, Foam, Unscented, 12 PK

  • Item # 35YL47
  • Mfr. Model # 1100755
  • UNSPSC # 47131819
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Oven and Grill Cleaner
  • Container Type Trigger Spray Bottle
  • Container Size 32 oz
  • Cleaner Form Foam
  • Ready to Use/Concentrated Ready to Use
  • Fragrance Unscented
  • Standards USDA BioPreferred
  • Product Series No Series
  • Recommended Dilution Ready to Use
  • Nonflammable Yes
  • VOC Content 1 %
  • pH Level 13.5
  • pH Value Alkaline
  • Base Formula Water Based
  • Biodegradable Yes
  • Butyl Free No
  • Color Clear
  • Flash Point Greater Than 200 Degrees F
  • Maximum Effective Temperature 212 Degrees F
  • Minimum Effective Temperature 200 Degrees F
  • NSF Rating Not Rated
  • Phosphate Free Yes
  • Primary Chemical Potassium Hydroxide
  • Properties Biodegradable, Nonflammable, Phosphate Free
  • Surfaces for Use On Grills, Ovens

Compliance and Restrictions

  • Hazardous Material - Other Regulated Material
  • This item is restricted in certain countries. View all countries.
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • Safety Data Sheet (SDS) Available.

Documentation

Back to Top