Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

WERTH SANITARY SUPPLY Odor and Waste Digester: Jug, 1 gal, Liquid, Unscented, 4 PK

Item 
35YL19
Mfr. Model 
100211

Product Details

Catalog Page
N/A
Brand
WERTH SANITARY SUPPLY
Container Type
Jug
Container Size
1 gal
Cleaner Form
Liquid
Ready to Use/Concentrated
Ready to Use
Septic System Safe
Not Rated
Garbage Disposal Safe
Yes
Fragrance
Unscented
Standards
USDA BioPreferred
Product Series
Formula 66™
Recommended Dilution
Ready to Use
VOC Content
1 %
pH Level
8.5
pH Value
Neutral
Biodegradable
Yes
Cleaner Type
Odor Digester
Color
Beige
Flash Point
Greater Than 200°F
Maximum RTU Yield per Container
1 gal
Maximum Set Time
1 yr
Minimum RTU Yield per Container
1 gal
Minimum Set Time
1 min
NSF Rating
Not Rated
Primary Chemical
Lauryl Glucoside
Properties
Biodegradable; Garbage Disposal Safe; No Rinse Required
Rinse Required
No
Manufacturer Part Number
100211
UNSPSC
47131815
Country of Origin
USA (subject to change)
Product Description

Drain cleaners and maintainers use bio-enzymes to clear sluggish drains, control odors, and deodorize drains without harming pipes. Maintainers break down grime, and digest and degrade fats, oils, and grease to ensure free-flowing drains. When used regularly, these treatments prevent drain buildup or clogs in grease traps, ponds, lagoons, and septic tanks.