Skip Content

NC
WERTH SANITARY SUPPLY

1 gal. Multi-Purpose Cleaner, 4 PK

  • Item # 35YL43
  • My Part #
  • Mfr. Model # 1100222
  • Catalog Page # N/A
  • UNSPSC # 47131821
1 gal. Multi-Purpose Cleaner, 4 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $108.00 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 38.43 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Werth Sanitary Supply ADIOS™ concentrate cleaner degreaser is a multipurpose cleaner and degreaser. Easy to use concentrate. Use in food service areas against animal and vegetable fats or in industrial areas against petroleum-based soil.

• Wipes away dirt and grime
• Dilutes with water
• Lavender deodorizer eliminates odors as it cleans

View More

Technical Specs

  • Item Multi-Purpose Cleaner
  • Size 1 gal.
  • Recommended Dilution Ready To Use
  • Net Weight 128 oz.
  • Container Type Bottle
  • Fragrance Unscented
  • Contains Potassium Hydroxide
  • VOC Content 0
  • Flash Point Greater Than 200 Degrees F
  • Standards US Navy Shipboard Approved
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is VOC Levels Meet SCAQMD Requirements.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.