Navigation Menu New

Access My Account, Order History, Lists and more here.

35YL29 120600 UNSPSC # 47131801

Floor Cleaner and Spray Buff: Bottle, 1 qt Container Size, Ready to Use, 12 PK

  • Item # 35YL29
  • Mfr. Model # 120600
  • UNSPSC # 47131801
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Floor cleaners remove everyday dirt, grime, and scuff marks, and are available in ready-to-use or concentrated formulas.

Tap image to zoom.

Roll over image to zoom.

Floor Cleaner and Spray Buff: Bottle, 1 qt Container Size, Ready to Use, 12 PK

  • Item # 35YL29
  • Mfr. Model # 120600
  • UNSPSC # 47131801
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Floor cleaners remove everyday dirt, grime, and scuff marks, and are available in ready-to-use or concentrated formulas.

Technical Specs

  • Item Floor Cleaner and Spray Buff
  • Cleaner Form Liquid
  • Container Size 1 qt
  • Container Type Bottle
  • pH Level 9
  • pH Value Neutral
  • Properties Biodegradable
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Standards USDA
  • Color White
  • Flash Point 200 Degrees F
  • Fragrance Lemon
  • VOC Content 0%
  • Primary Chemical Alcohol
  • Green Certification or Other Recognition USDA Certified Biobased Product

Floor cleaners remove everyday dirt, grime, and scuff marks, and are available in ready-to-use or concentrated formulas.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • Safety Data Sheet (SDS) Available.
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA Certified Biobased Product.
Back to Top