Navigation Menu New

Access My Account, Order History, Lists and more here.

35YL20 100310 UNSPSC # 47131812

Deodorizer: Odor Eliminators, Trigger Spray Bottle, 1 qt Container Size, 12 PK

  • Item # 35YL20
  • Mfr. Model # 100310
  • UNSPSC # 47131812
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Odor eliminators remove or eliminate odors in the air, in carpets, on fabrics, and hard surfaces in bathrooms, kitchens, and locker rooms.

Tap image to zoom.

Roll over image to zoom.

Deodorizer: Odor Eliminators, Trigger Spray Bottle, 1 qt Container Size, 12 PK

  • Item # 35YL20
  • Mfr. Model # 100310
  • UNSPSC # 47131812
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Odor eliminators remove or eliminate odors in the air, in carpets, on fabrics, and hard surfaces in bathrooms, kitchens, and locker rooms.

Technical Specs

  • Item Deodorizer
  • Cleaner Chemical Product Grouping Odor Eliminators
  • Fragrance Fresh
  • Container Type Trigger Spray Bottle
  • Container Size 1 qt
  • Recommended Dilution 1:5
  • Air Freshener Form Liquid
  • Color Clear
  • Surfaces for Use On Carpet, Hard Nonporous Surfaces
  • Primary Chemical Alcohol
  • Ready to Use/Concentrated Concentrated
  • Biodegradable Yes
  • NSF Rating Not Rated
  • Standards USDA Certified

Odor eliminators remove or eliminate odors in the air, in carpets, on fabrics, and hard surfaces in bathrooms, kitchens, and locker rooms.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top