Skip Content
C3
WERTH SANITARY SUPPLY

1 qt. Graffiti Remover, 12 PK

  • Item # 35YL26
  • Mfr. Model # 1103100
  • Catalog Page # N/A
  • UNSPSC # 47131827
1 qt. Graffiti Remover, 12 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $183.50 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 28.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Graffiti Remover
  • Size 1 qt.
  • Net Weight 32 oz.
  • Color Amber
  • Fragrance Citrus
  • Container Type Bottle
  • For Use On Metal, Concrete, Brick, Signs, Glass
  • Recommended Dilution Ready to Use
  • VOC Content 0.26
  • Removes Ink, Paint, Oil, Tar Grease, Rubber Marks, Adhesive, Marker
  • Green Certification or Other Recognition USDA Certified Biobased Product
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA Certified Biobased Product.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.