Skip Content

C3
WERNER ULTRA PRO

14 ft. 300 lb. Load Capacity Aluminum Stepladder

  • Item # 4XN64
  • My Part #
  • Mfr. Model # 414
  • Catalog Page # 1024
  • UNSPSC # 30191501
Stepladder,Aluminum,14 ft. H,300 lb Cap. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $421.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 65.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This stepladder features heavy-duty internal spreaders. The rear rail is a full U channel and the rear horizontals are spaced one per foot. The knee-braced, slip-resistant steps are double riveted to the rails for durability.

View More

Technical Specs

  • Stepladder Item Stepladder
  • Material Aluminum
  • ANSI Type IA
  • Ladder Height 14 ft.
  • Load Capacity 300 lb.
  • Number of Steps 13
  • Base Spread 91-3/4"
  • Bottom Width 38"
  • Step Depth 3"
  • Step Tread Ribbed
  • Series 400
  • Includes Drill Holster for Added Convenience
  • Net Weight 65.0 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by light weight considering the length and very stablereasonably priced January 23, 2013
  • 2015-09-08T19:45:10.921-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4XN64, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.