Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WERNER

Fiberglass Twin Platform Stepladder, 6 ft. Platform Height, 12-3/4" Platform Width

  • Item# 4XP39
  • Mfr. Model# PT7406-4C
  • Catalog Page# 1293
  • UNSPSC# 30191501
Fiberglass Twin Platform Stepladder,  6 ft. Platform Height, 12-3/4" Platform Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $556.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 51.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This stepladder has 4 casters to allow 360° mobility. The soft rubber wheels are easy on vinyl floors and designed to roll over thresholds. Each caster is spring mounted, eliminating the need for a separate rake. Slip-resistant steps on the front and rear sections allow for 1- or 2-person jobs. The pinchproof platform, designed for easy opening and closing, provides a secure and comfortable work area. The external rail shield helps protect against abrasion. The fiberglass rails are nonconductive for working near electricity. Violator stripes on the rails provide extra visibility.

View More

Technical Specs

  • Item Twin Platform Stepladder
  • Ladder Height 8 ft.
  • Platform Width 12-3/4"
  • Platform Depth 22"
  • Platform Height 6 ft.
  • Load Capacity 300 lb.
  • Bottom Width 29"
  • Base Spread 64"
  • Material Fiberglass
  • Series PT7400-4C
  • Number of Steps 6
  • Step Depth 3"
  • Step Tread Serrated
  • ANSI Type IA
  • Includes (4) Spring Mounted Casters, EDGE Bracing with External Rail Shields, Pinch-Proof Platform, Safety Guard Rail
  • Standards ANSI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.