Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
WERNER

Tool Holder with Belt Clip, Flexible Plastic, 20 lb. Load Capacity

  • Item# 1XGF8
  • Mfr. Model# AC58-TL
  • Catalog Page# N/A
  • UNSPSC# 46182306
Tool Holder with Belt Clip, Flexible Plastic, 20 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $15.99 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep tools safe and ready to use while on the job. The ToolLasso wraps around the grip of power tools, hand tools, and caulk guns, and locks securely into ladder tops that include Lock-In System sockets. Having tools within reach saves trips up and down the ladder, increasing productivity. 1 belt clip and 2 ToolLassos are included.

View More

Technical Specs

  • Item Tool Holder with Belt Clip
  • Material Flexible Plastic
  • Load Capacity 20 lb.
  • For Use With Werner 6200 Series and Jobstation Ladders
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Great product The only reason that I do not give the product five stars is that I can not find the bungee that will properly fit the belt clip properly. One has to purchase a complete new item when the bungees wear out. Also additional bungee cords would allow one to have multiple tools ready for use without having to move the bungee from tool to tool. March 23, 2015
  • 2015-09-08T19:49:51.560-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1XGF8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.