Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WERNER

Aluminum Straight Ladder, 12 ft. Ladder Height, 18-1/8" Overall Width, 300 lb. Load Capacity

  • Item# 3AZU9
  • Mfr. Model# D1512-1
  • Catalog Page# 1296
  • UNSPSC# 30191501
Aluminum Straight Ladder, 12 ft. Ladder Height, 18-1/8" Overall Width, 300 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $194.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 21.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The side I-beam rails are extra heavy duty and the aluminum D-rungs are slip resistant. The rugged shoe rests flat or is held in spur position for use on hard or penetrable surfaces. The end caps are mar resistant.

View More

Technical Specs

  • Item Straight Ladder
  • Ladder Height 12 ft.
  • Overall Width 18-1/8"
  • Material Aluminum
  • Load Capacity 300 lb.
  • Number of Rungs 12
  • Top to Bottom Rung 11 ft.
  • Rung Dia. 1-3/4"
  • Rung Spacing 12"
  • Rung Width 1-3/4"
  • Rung Shape D-Rung
  • Standards ANSI A14.5 (2007), OSHA
  • ANSI Type IA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Great lightweight ladder. Works in a number of applications,lightweight design makes ease of job task and transport. April 4, 2012
  • 2015-09-08T19:44:44.973-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3AZU9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.