Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WERNER

Stepladder, Aluminum, 4 ft. H, 300 lb. Cap.

  • Item# 4W074
  • Mfr. Model# 374
  • Catalog Page# 1291
  • UNSPSC# 30191501
Stepladder,Aluminum,4 ft. H,300 lb. Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $119.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight and easy to transport, this stepladder features a drill holster, a convenient tray for tools/paint and small parts, and a sturdy, molded paint can hanger on the backside of the top. The pail shelf has a rag rack, holds a gallon paint can, and automatically closes with the ladder. The H spreader has a hand grip that provides one-handed carrying and closing. The double-riveted steps are slip resistant, and the rear section has a full set of horizontals.

View More

Technical Specs

  • Item Stepladder
  • Material Aluminum
  • ANSI Type IA
  • Ladder Height 4 ft.
  • Load Capacity 300 lb.
  • Number of Steps 3
  • Base Spread 29"
  • Bottom Width 19-1/2"
  • Step Depth 3"
  • Step Tread Ribbed
  • Series 370
  • Includes Drill Holster for Added Convenience
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.