Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
WERNER

Fiberglass Step Stand, 36" Overall Height, 375 lb. Load Capacity, Number of Steps: 3

  • Item# 3LW40
  • Mfr. Model# SSF03
  • Catalog Page# 1071
  • UNSPSC# 30191505
Fiberglass Step Stand, 36" Overall Height, 375 lb. Load Capacity, Number of Steps: 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $308.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 21.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This step stand features stable locking spreaders that permanently stay open. The extra large feet are ideal for use on gratings, and the heavy-duty, wide steps offer more foot space for comfortable use. The deep treads in the steps and top provide slip resistance. The fiberglass rails are nonconductive for working near electricity.

View More

Technical Specs

  • Item Step Stand
  • Number of Steps 3
  • Overall Height 36"
  • Material Fiberglass
  • ANSI Type IAA
  • Load Capacity 375 lb.
  • Top Step Height 30"
  • Platform Depth 9"
  • Bottom Width 18-1/2"
  • Base Depth 27-1/2"
  • Color Orange/Silver/Black
  • Series SSF00
  • Closed Depth 10-1/2"
  • Closed Height 36"
  • Includes Locking Mechanism: Once Engaged Stays Open Permanently
  • Step Stool Product Group Step Stands
  • Weight 20 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.