Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
WERNER

Steel Folding Step, 44" Overall Height, 250 lb. Load Capacity, Number of Steps: 2

  • Item # 45WJ85
  • Mfr. Model # S322B-4
  • Catalog Page # N/A
  • UNSPSC # 30191505
Steel Folding Step, 44" Overall Height, 250 lb. Load Capacity, Number of Steps: 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $139.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 14.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Werner® Type 1 step stool is easily transportable, compact for convenient storage and has an attractive design for indoor use. The dual comfort grips and intuitive, secure latch design enhance your stability when climbing and standing on the step stool. Both the extra large platform step and higher load capacity increase the feeling of comfort and security.

View More

Technical Specs

  • Step Stool Product Group Folding Step
  • Number of Steps 2
  • Overall Height 44"
  • Material Steel
  • ANSI Type IA
  • Load Capacity 250 lb.
  • Top Step Height 19"
  • Top Step Depth 15"
  • Bottom Width 19"
  • Base Depth 27"
  • Color Gray
  • Finish Anodize
  • Series S320
  • Closed Depth 5"
  • Closed Height 44"
  • Includes Large Standing Platform, Easy Lock Release, Dual Grips While Climbing, Slip Resistant Steps
  • Standards ANSI, OSHA
  • Weight 15 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.