C3
WERNER

Steel Folding Step, 50-39/64" Overall Height, 225 lb. Load Capacity, Number of Steps: 2

  • Item # 402F16
  • My Part #
  • Mfr. Model # SP322-6
  • Catalog Page # 1031
  • UNSPSC # 30191505
Steel Folding Step, 50-39/64" Overall Height, 225 lb. Load Capacity, Number of Steps: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $74.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.83 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep this step stool around to reach high places in offices, stores, and other commercial areas. It is designed to fold away for compact storage. Steel construction offers high durability.

View More

Technical Specs

  • Step Stool Product Group Folding Step
  • Number of Steps 2
  • Overall Height 50-39/64"
  • Material Steel
  • ANSI Type II
  • Load Capacity 225 lb.
  • Top Step Height 19"
  • Top Step Depth 15-3/4"
  • Bottom Width 20-1/8"
  • Base Depth 25-51/64"
  • Color Silver/Black
  • Finish Unfinished
  • Series SP
  • Closed Depth 5-1/8"
  • Closed Height 50-5/8"
  • Standards ANSI
  • Manufacturers Warranty Length Limited Lifetime
  • Step Tread Antislip Vinyl
  • Net Weight 98.0 lb.
  • Step Width 15"
  • Nestable No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.