TP
WERNER

Scaffold Tower, Aluminum, 12 ft. 6" Platform Height, 15 ft. 6" Overall Height

  • Item # 4XP22
  • My Part #
  • Mfr. Model # GW401
  • Catalog Page # 1044
  • UNSPSC # 30191502
Scaffold Tower, Aluminum, 12 ft. 6" Platform Height, 15 ft. 6" Overall Height close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,518.45 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 174.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lightweight, corrosion-resistant scaffold tower features double-locking legs that allow height adjustment up to 12". The base section includes a wood-deck plank and swivel-lock casters. The tower includes a base section, upper and guard rail sections, toe boards, and outriggers.

View More

Technical Specs

  • Item Scaffold Tower
  • Overall Depth 29"
  • Overall Width 72"
  • Overall Height 15 ft. 6"
  • Load Capacity 5127 lb.
  • Material Aluminum
  • Platform Height 12 ft. 6"
  • Platform Depth 29"
  • Platform Width 72"
  • Outrigger Footprint L 72"
  • Outrigger Footprint W 47-3/4"
  • Caster Dia. 5"
  • Standards ANSI, OSHA, UL
  • Includes Guardrails, Toeboards and Planks
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.