Skip Content

C3
WERNER

Scaffold Tower, Steel, 6 ft. Platform Height, 6 ft. 3" Overall Height, 1500 lb. Load Capacity

  • Item # 41D335
  • My Part #
  • Mfr. Model # SRS-72
  • Catalog Page # 1085
  • UNSPSC # 30191502
Scaffold Tower,75 In H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $498.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 126.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The locking casters swivel for convenient 360° mobility. The unique design protects the locking pins to prevent accidental unlocking or release. The deck pins secure the plywood to the scaffold frame. The platform height is adjustable in 2" increments for different working heights and uneven surfaces, such as a stairwell. The sections stack easily when the casters are removed, and no tools are required for quick setup and teardown.

View More

Technical Specs

  • Item Scaffold Tower
  • Overall Depth 29-1/2"
  • Overall Width 75"
  • Overall Height 6 ft. 3"
  • Load Capacity 1500 lb.
  • Material Steel
  • Platform Height 6 ft.
  • Platform Depth 29"
  • Platform Width 72"
  • Standards ANSI
  • Includes End Frames, Plywood Deck and Casters
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Rated 4.5 out of 5 by 2reviewers.
Rated 5 out of 5 by LOVE this scaffold This is a PERFECT homeowner scaffold. Sets up easily. Works great - Sturdy, comfortable, portable.AND their customer service is the BEST! I had a small piece bent, and they just sent me a replacement just like that!GREAT November 27, 2014
Rated 4 out of 5 by Poor Braking Design Overall an outstanding product ,although the brake design is a poorly engineered hunk of junk ,the friction lever "twist" left or right locking the swivel as well as the wheel - a flimsy design from your reputaion ,twice have had to remove wheel assembly ,and manipulate friction lever back to position ,otherwise this scaffold is outstanding ,replace the crummy wheel /lock assembly or offer a performance wheel assembly and you have a flawless product May 29, 2014
  • 2015-09-08T19:45:46.894-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_41D335, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.