Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WERNER

Van Utility Carrier, Steel, 600 lb. Load Capacity, 1 Pair

  • Item# 3AY76
  • Mfr. Model# VR401-W
  • Catalog Page# N/A
  • UNSPSC# 24102004
Van Utility Carrier, Steel, 600 lb. Load Capacity, 1 Pair close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $223.00 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 40.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy to install with minimal tools, this van rack fits conventional vans with rain gutters. It includes predrilled uprights and silicone sealant to protect against rust. Cargo positioners and vinyl strips help to protect cargo while in transit.

View More

Technical Specs

  • Item Van Utility Carrier
  • Material Steel
  • Load Capacity 600 lb.
  • For Use With Vans
  • Finish Double Powder Coated
  • Standards ANSI
  • Includes Vinyl Cargo Protector Strip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Installation was a bit tough, but after that the final product was great December 26, 2012
  • 2016-08-28 T04:36:33.616-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3AY76, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.