Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WERNER

Portable Fold-Up Work Platform, Aluminum, Dual Access Platform Style, 20-9/16" Platform Height

  • Item# 4ZY18
  • Mfr. Model# AP-20-MP6
  • Catalog Page# 1315
  • UNSPSC# 22101801
Portable Fold-Up Work Platform, Aluminum, Dual Access Platform Style, 20-9/16" Platform Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $88.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for working along walls and windows, this portable work platform has a large standing area for working from side to side. The platform legs lock securely in place when in use and then fold underneath for compact storage. The nonmarring feet provide slip resistance and protect the floor from damage.

View More

Technical Specs

  • Item Portable Fold-Up Work Platform
  • Material Aluminum
  • Platform Style Dual Access
  • Platform Height 20-9/16"
  • Load Capacity 225 lb.
  • Base Depth 41"
  • Bottom Width 15"
  • Overall Height 1 ft. 8-1/2"
  • Number of Legs 4
  • Number of Steps 1
  • Step Width 10"
  • Step Depth 2-1/2"
  • Climbing Angle 75 Degrees
  • Step Tread Ribbed
  • Color Silver
  • Finish Natural
  • Standards OSHA and ANSI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by GREAT I RECEIVED THIS AS A GIFT. WOW, I WAS SURPRIZED AT HOW MANY TIMES I KEPT USING IT. TO WORK ON ENGINES, AS A SAW HORSE, AT WORK FOR A PLATFORM...ETC. I PLAN TO GET ANOTHER TO USE AS A PAIR. GREAT PRODUCT AND IT TAKES A BEATING! November 2, 2014
  • 2015-09-08T19:50:20.758-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4ZY18, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.