Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WERNER

Aluminum Platform Stepladder, 33-1/2" Platform Height, 14-1/2" Platform Width

  • Item# 4XN55
  • Mfr. Model# 265
  • Catalog Page# 1297
  • UNSPSC# 30191501
Aluminum Platform Stepladder,  33-1/2" Platform Height, 14-1/2" Platform Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $109.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This stepladder has comfortable, tubular rails and mar-resistant feet. Ideal for painting projects, it has a pail holder with a rag rail. The pail shelf also has convenient tool holders, and folds automatically with the platform. The large, slip-resistant platform provides a comfortable work area. This stepladder folds to 3-1/2" for compact, convenient storage.

View More

Technical Specs

  • Item Platform Stepladder
  • Ladder Height 5 ft. 6"
  • Platform Width 14-1/2"
  • Platform Depth 12"
  • Platform Height 33-1/2"
  • Load Capacity 200 lb.
  • Bottom Width 33-1/4"
  • Base Spread 21-1/2"
  • Material Aluminum
  • Series 260
  • Number of Steps 3
  • Step Depth 3"
  • Step Tread Ribbed
  • ANSI Type III
  • Includes Mar-resistant Feet, Pail Holder with Rag Rail and Tool Holders
  • Standards ANSI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by The best household step ladder! This step ladder is very light weight so I can carry it anywhere without stress. The three steps allow me to reach my 9 foot ceilings in my home for whatever job I need done. The railing at the top gives me a secure hold as I perch on the top step. The platform at the top gives me a place to put items that I am working with. It is lightweight enough to hang on my garage wall. As a 60 year old woman, nothing could be better in ease of use or safety for my everyday household chores. I have ordered one online for my son and another for our second home! April 1, 2015
  • 2016-08-24 T04:34:47.219-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4XN55, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.