Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WERNER

Aluminum Platform Stepladder, 22-1/2" Platform Height, 14-1/2" Platform Width

  • Item# 4XN54
  • Mfr. Model# 264
  • Catalog Page# 1297
  • UNSPSC# 30191501
Aluminum Platform Stepladder,  22-1/2" Platform Height, 14-1/2" Platform Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $93.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This stepladder has comfortable, tubular rails and mar-resistant feet. Ideal for painting projects, it has a pail holder with a rag rail. The pail shelf also has convenient tool holders, and folds automatically with the platform. The large, slip-resistant platform provides a comfortable work area. This stepladder folds to 3-1/2" for compact, convenient storage.

View More

Technical Specs

  • Item Platform Stepladder
  • Ladder Height 4 ft. 6"
  • Platform Width 14-1/2"
  • Platform Depth 12"
  • Platform Height 22-1/2"
  • Load Capacity 200 lb.
  • Bottom Width 25-1/2"
  • Base Spread 20"
  • Material Aluminum
  • Series 260
  • Number of Steps 2
  • Step Depth 3"
  • Step Tread Ribbed
  • ANSI Type III
  • Includes Mar-resistant Feet, Pail Holder with Rag Rail and Tool Holders
  • Standards ANSI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.8 out of 5 by 5reviewers.
Rated 5 out of 5 by Great features Best small around the house ladder out there. Barr non. August 13, 2015
Rated 5 out of 5 by Cannot be without one. As a professional paperhanger for 31+ years, this and the taller version are my "go-to" ladders. I now have to buy new ones as mine are worn out. August 19, 2014
Rated 5 out of 5 by My favorite ladder This ladder is so useful that I now have 3 of them. When I wash our Tahoe or F-150 truck it allows me to safely reach the top and all the windshield. Great for around the house and the shop. I plan to always have once of these handy. July 27, 2013
Rated 5 out of 5 by The Ladder That Gets Used I have probably had this ladder 20 years and of the five ladders in this house this is the one that gets used - Probably more than the other four combined. I have had to replace the front rivets on the platform with bolts once and had to replace the rubber feet several times. I wish Werner would come out with a rubber foot that had a steel washer molded in the bottom to keep the steel pipe legs from cutting through - Small improvements in duty rating would provide a much better ladder - the two I just mentioned wouldn't cost but a buck or two. I would strongly recommend this ladder to a friend. July 14, 2013
Rated 4 out of 5 by wife likes it ! I like it,great around home My wife picked it up we had it so long we don't remember when and where it was purchased. Its great for painting ,hanging window dressing. June 7, 2013
  • 2016-07-22 T00:53:07.877-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_4XN54, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.