Skip Content

C3
WERNER

Fiberglass Twin Platform Stepladder, 8 ft. Ladder Height, 6 ft. Platform Height, 250 lb.

  • Item # 4XP37
  • My Part #
  • Mfr. Model # PT6006-4C
  • Catalog Page # 1066
  • UNSPSC # 30191501
Twin Platform Stepladder,6 ft,FGL,250 lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $422.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 43.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This ladder has 4 casters to allow easy 360° mobility. Each caster is spring mounted, eliminating the need for a separate brake. The soft rubber wheels are easy on vinyl floors and are designed to roll over thresholds. The slip-resistant steps on the front and rear sections allow for 1- or 2-person jobs. Providing a secure and comfortable work area, the pinchproof platform offers easy opening and closing. The fiberglass rails are nonconductive for working near electricity. Easy to handle, this stepladder folds to a 12" width for storage.

View More

Technical Specs

  • Stepladder Item Twin Platform Stepladder
  • Ladder Height 8 ft.
  • Platform Width 12-3/4"
  • Platform Depth 22"
  • Platform Height 6 ft.
  • Load Capacity 250 lb.
  • Bottom Width 26"
  • Base Spread 65-1/2"
  • Material Fiberglass
  • Series PT6000-4C
  • Number of Steps 6
  • Step Depth 3"
  • Step Tread Ribbed
  • ANSI Type I
  • Includes (4) Spring Mounted Casters, EDGE Bracing with External Rail Shields, Pinch-Proof Platform, Safety Guard Rail
  • Standards ANSI
  • Net Weight 43.0 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Fiberglass Twin Platform Stepladder, 8 ft. Ladder Height, 6 ft. Platform Height, 250 lb. is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from This product is far more superior than the other brands. The casters raise the ladder higher so you can roll past a transition from tile to carpet.
Date published: 2015-11-02
  • y_2017, m_12, d_17, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4XP37, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.