ST
WERNER

Fiberglass Platform Stepladder, 6 ft. Ladder Height, 4 ft. Platform Height, 375 lb.

  • Item # 6W679
  • My Part #
  • Mfr. Model # P7404
  • Catalog Page # 1025
  • UNSPSC # 30191501
Fiberglass Platform Stepladder, 6 ft. Ladder Height, 4 ft. Platform Height, 375 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $252.49 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 27.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The large work platform provides a secure and comfortable work area, and the safety guard rail encourages proper ladder use. The aluminum external rail shield helps protect against abrasion damage. The fiberglass rails are nonconductive for working near electricity. The slip-resistant, extra-wide steps are double riveted and knee braced. Violator stripes increase the visibility of the ladder on the jobsite. Back-up plates reinforce all top connectors, and the rear section has a full set of horizontals.

View More

Technical Specs

  • Stepladder Item Platform Stepladder
  • Ladder Height 6 ft.
  • Platform Width 14-5/8"
  • Platform Depth 15"
  • Platform Height 4 ft.
  • Load Capacity 375 lb.
  • Bottom Width 27"
  • Base Spread 42-7/8"
  • Material Fiberglass
  • Series P7400
  • Number of Steps 4
  • Step Depth 3"
  • Step Tread Ribbed
  • Rung/Step Spacing 12"
  • ANSI Type IAA
  • Includes Slip Resistant Traction Tred Steps, Reinforced Top Connectors and A Safety Guard Rail, EDGE Bracing
  • Standards ANSI
  • Net Weight 27.0 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.