DV
WERNER

Fiberglass Platform Stepladder, 6 ft. Ladder Height, 3 ft. Platform Height, 250 lb.

  • Item # 45WJ82
  • My Part #
  • Mfr. Model # PDFS103
  • Catalog Page # N/A
  • UNSPSC # 30191501
Fiberglass Platform Stepladder, 6 ft. Ladder Height, 3 ft. Platform Height, 250 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Werner® platform stepladder has a sturdy, large platform that allows you to work safely while facing any direction. Features the EDGE® bracing system for improved strength and to help prevent rail damage.

• Wraparound guard rail
• Holster top for organizing tools
• Slip-restant Tracion-Tred steps

View More

Technical Specs

  • Stepladder Item Platform Stepladder
  • Ladder Height 6 ft.
  • Platform Width 14-1/2"
  • Platform Depth 16-1/2"
  • Platform Height 3 ft.
  • Load Capacity 250 lb.
  • Bottom Width 23-1/4"
  • Base Spread 37"
  • Material Fiberglass
  • Series PDFS100
  • Number of Steps 3
  • Step Depth 3"
  • Step Tread Ribbed
  • Rung/Step Spacing 12"
  • ANSI Type I
  • Includes Waist High Plastic Guard Rail with Slots for Accessories, EDGE Bracing, Large Platform with Toe Guard
  • Standards ANSI
  • Net Weight 17.0 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products