Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WERNER

Extension Ladder, Aluminum, IA ANSI Type, 40 ft. Industry Ladder Size

  • Item# 4XN95
  • Mfr. Model# D1540-2
  • Catalog Page# 1295
  • UNSPSC# 30191501
Extension Ladder, Aluminum, IA ANSI Type, 40 ft. Industry Ladder Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $930.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 99.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The I-beam side rails are extra heavy duty and the D-rungs are slip resistant. The base and the fly sections separate easily and can be used independently. Guide brackets help to ease operation when raising and lowering the fly section, and the stacked rail design provides increased rung width. The enclosed shape protects the pulley and helps it operate smoothly. The rugged, spring-loaded locks also operate smoothly. The end caps are mar resistant. The durable shoes rest flat or are held in the spur position.

View More

Technical Specs

  • Item Extension Ladder
  • Material Aluminum
  • Industry Ladder Size 40 ft.
  • Extended Ladder Height 35 ft.
  • ANSI Type IA
  • Load Capacity 300 lb.
  • Ladder Height 8 ft.
  • Adjustable Increments 12"
  • Bottom Width 18"
  • Series D1500-2
  • Rail Type I-Beam
  • Shoe Design Dual Action Shu-Lok(R)
  • Includes Mar Resistant End Caps
  • Rung Shape D-Rung
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.