Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WERNER

Extension Ladder, Fiberglass, IA ANSI Type, 18 ft. Ladder Height

  • Item# 3W185
  • Mfr. Model# D6232-2
  • Catalog Page# 1295
  • UNSPSC# 30191501
Extension Ladder, Fiberglass, IA ANSI Type, 18 ft. Ladder Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $540.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 72.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fiberglass extension ladder has nonconductive rails, making it ideal for working near electricity. The D-rungs are slip resistant and the molded end caps are mar resistant. The dual-action feet are for use on hard or penetrable surfaces and swivel easily. The base section can be used as a single ladder, and the base and fly sections separate easily. Interlocking side rails with internal rail guides on the bottom of the fly section securely connect the rails. The fly section rails are prepierced at the top for easy field installation of accessories. The heavy-duty extruded rung locks are spring loaded to operate smoothly. The durable rail shield bracket and shoe help protect the bottom of the rail. The pulley works with a polypropylene rope.

View More

Technical Specs

  • Item Extension Ladder
  • Material Fiberglass
  • Ladder Height 18 ft.
  • Extended Ladder Height 29 ft.
  • ANSI Type IA
  • Load Capacity 300 lb.
  • Adjustable Increments 12"
  • Bottom Width 19"
  • Series D6200-2
  • Rail Type Non Conductive
  • Shoe Design Dual Action Shu-Lok(R)
  • Includes Mar Resistant End Caps
  • Rung Shape D-Rung
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by A decent ladder but rough edges There isn't much to a fiberglass extension. It was straight and solid. The only thing that annoyed me is that the edges were not finished well. I normally would wear gloves on an old ladder to prevent fiber splinters but on this one, I had to wear them when it was brand new. June 19, 2012
  • 2016-08-23 T00:18:26.981-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3W185, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.