Skip Content


Aluminum Platform Stepladder, 8 ft. Ladder Height, 6 ft. Platform Height, 300 lb.

  • Item # 41D298
  • My Part #
  • Mfr. Model # P376
  • Catalog Page # 1025
  • UNSPSC # 30191501
Platform Stepladder,6 ft,Aluminum,300 lb close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $359.04 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 22.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This platform stepladder features a safety guard rail to encourage proper use. The large platform provides a secure and comfortable work area, and the slip-resistant steps are double riveted. A full set of rear horizontals are spaced one foot apart.

View More

Technical Specs

  • Stepladder Item Platform Stepladder
  • Ladder Height 8 ft.
  • Platform Width 12-5/8"
  • Platform Depth 18"
  • Platform Height 6 ft.
  • Load Capacity 300 lb.
  • Bottom Width 28-1/4"
  • Base Spread 54-3/4"
  • Material Aluminum
  • Series P370
  • Number of Steps 6
  • Step Depth 3"
  • Step Tread Ribbed
  • ANSI Type IA
  • Includes Slip Resistant Traction Tred Steps, A Safety Guard Rail, Large Platform, Slip Resistant Foot Pads
  • Standards ANSI
  • Net Weight 22.0 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.