Skip Content

ST
WERNER

8 ft. 375 lb. Load Capacity Fiberglass Stepladder

  • Item # 29JV23
  • My Part #
  • Mfr. Model # 6308
  • Catalog Page # 1065
  • UNSPSC # 30191501
Stepladder,Fiberglass,8 ft. H,375 lb Cap close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $191.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 28.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a full set of rear horizontals and heavy-duty internal spreaders, this stepladder is ideal for professional contractors and industrial users. It features a lock-in system to secure tools from falling while keeping them right at hand. The fiberglass rails are nonconductive for working near electricity, and a bracing system helps protect them from damage. The double-riveted steps are knee braced and slip resistant. Back-up plates reinforce all top connectors.

View More

Technical Specs

  • Stepladder Item Stepladder
  • Material Fiberglass
  • ANSI Type IAA
  • Ladder Height 8 ft.
  • Load Capacity 375 lb.
  • Number of Steps 7
  • Base Spread 54"
  • Bottom Width 27"
  • Step Depth 3"
  • Step Tread Ribbed
  • Series 6300
  • Includes Top with Drill Holster and Slots for Lock-In Accessories
  • Net Weight 28.8 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.