Skip Content

TP
WERNER

750 lb. Load Capacity Aluminum Three-Person Scaffolding Stage, 5"H x 28"W x 16 ft.

  • Item # 3AZW6
  • My Part #
  • Mfr. Model # 3216
  • Catalog Page # N/A
  • UNSPSC # 30191502
Three-Person Scaffolding Stage,16 Ft. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $906.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 103.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This stage platform allows for 3 people on one plank. It's ideal for ladder jack applications, swing stages, or catwalks. The slip-resistant decking minimizes paint or material build-up. The vinyl-coated end caps serve as hand grips and protect from sharp edges and surface marks.

View More

Technical Specs

  • Item Three-Person Scaffolding Stage
  • Overall Length 16 ft.
  • Overall Width 28"
  • Overall Height 5"
  • Material Aluminum
  • Load Capacity 750 lb.
  • Series 3200
  • Standards ANSI A 10.8 (2001), OSHA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.